Learn More
Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
Supplier: Thermo Scientific™ 31170120
Alert:
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation
Description
Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.
Features:
- Withstand temperatures from -135° to +135°C (-211° to +275°F)
- For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
- Molding technique produces uniform wall thickness for increased strength
- Uniform diameter (no taper) for better rotor fit and force tolerance
- Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
- Longer-lasting than polycarbonate tubes
- Autoclavable/transparent
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series).
Chemical Identifiers
| Polycarbonate | |
| Non-sterile | |
| Round | |
| No | |
| Centrifuge Tube |
| 10 | |
| Autoclavable | |
| Round | |
| No | |
| 50,000 x g |
Specifications
| 12 mL | |
| 100 | |
| Non-sterile | |
| Round | |
| Round | |
| 15.9 mm | |
| Centrifuge Tube |
| Polycarbonate | |
| 10 | |
| Autoclavable | |
| 103.1 mm | |
| No | |
| No | |
| 50,000 x g |