missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
GREENER_CHOICE

Catalog No. 05528F
Change view
Click to view available options
Capacity (Metric):
12 mL
15 mL
16 mL
38 mL
50 mL
100 mL
Length (Metric):
88.6 mm
99.8 mm
103.1 mm
106 mm
114.0 mm
164.3 mm
Diameter (Metric):
15.9 mm
16 mm
17.9 mm
25.3 mm
28.5 mm
28.8 mm
31.5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
05528F 16 mL 99.8 mm 17.9 mm
05528D 12 mL 103.1 mm 15.9 mm
05528E 15 mL 114.0 mm 16 mm
05528H 38 mL 88.6 mm 25.3 mm
05528 50 mL 103.1 mm 28.8 mm
05528J 100 mL 164.3 mm 31.5 mm
05528K 50 mL 106 mm 28.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation
Catalog No. 05528F Supplier Thermo Scientific™ Supplier No. 31170160
Only null left
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

Features:

  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Longer-lasting than polycarbonate tubes
  • Autoclavable/transparent

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

Specifications

Capacity (Metric) 16 mL
Material Polycarbonate
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 99.8 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 17.9 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less