missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
GREENER_CHOICE

Catalog No. 10371CC
Change view
Click to view available options
Diameter (Metric)Top:
101mm
150 mm
252 mm
Capacity (Metric):
254 mL
777 mL
3684 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Capacity (Metric)
10371CC 252 mm 3684 mL
10371AA 101mm 254 mL
10371BB 150 mm 777 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10371CC Supplier Thermo Scientific™ Supplier No. 42600100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab

Specifications

Diameter (Metric)Top 252 mm
Capacity (Metric) 3684 mL
Diameter (Metric) Stem 28 mm
Material LDPE
Height (Metric) 319 mm
Autoclavable Not Autoclavable
Description Funnel Heavy-Duty LDPE 10 inch
Length (Metric) Stem 117mm
Quantity 1/Pk.; 2/Cs.