missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover
GREENER_CHOICE

Catalog No. 14831310A
Change view
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
57 L
113 L
208 L
303 L
378 L
568 L
757 L
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14831310A 19 L
14831310E 28 L
14831310F 38 L
14831310B 57 L
14831310C 113 L
14831310D 208 L
14831310G 303 L
14831310H 378 L
14831332A 568 L
14831332B 757 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14831310A Supplier Thermo Scientific™ Supplier No. 111000005

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.

  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable

Specifications

Type Tank with Cover
Diameter (English) Outer 11 in.
Diameter (Metric) Outer 28 cm
Material LLDPE
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Height (English) 15 in.
Height (Metric) 38 cm
No. per Case 1
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.