missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Vacuum Check Valve and Positive Connector
GREENER_CHOICE

Catalog No. 153392
Change view
Click to view available options
Packaging Quantity:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
153392 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 153392 Supplier Thermo Scientific™ Supplier No. 61200010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve with Pressure Connector.

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve and Pressure Connector. Designed for use with 1/4 in. (6.35mm) to 5/16 in. (7.94mm) ID tubing, they work best between 10- and 28- in. Hg.

Features:
  • Two-piece design is easy to disassemble for cleaning
  • Silicone diaphragm prevents back pressure

Note:

Not for use with liquids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Description Vacuum Check Valve and positive connector
Diameter (English) Inner 1/4 to 5/16 in.
Diameter (Metric) Inner 6.35 to 7.94 mm
Material HDPE
Overall Length (English) 0.75 in.
Overall Length (Metric) 19.05 mm
Packaging Quantity 6
Vacuum Level 10 in. Hg, 28 in. Hg
Product Type Vacuum Check Valve Connector