missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pipet Washers/Rinsers for 16 and 24 in. Pipets
GREENER_CHOICE

Catalog No. 1535095B
Change view
Click to view available options
Height (Metric):
78 cm
97 cm
Size:
A, B
C
For Use With:
Pipet, 16 in.
Pipet, 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size For Use With
1535095B 97 cm C Pipet, 24 in.
1535095A 78 cm A, B Pipet, 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1535095B Supplier Thermo Scientific™ Supplier No. 52450050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Attach these pipet washers/rinsers to your sink water or DI tap and drain for repeated, automatic fill and empty cycling. Cycles continue until the water source is turned off.

Attach Thermo Scientific™ Nalgene™ Pipet Washers/Rinsers to your sink water or DI tap and drain for repeated, automatic fill and empty cycling. Insert a filled pipet basket, then attach to water inlet and direct drain tubing into an appropriate drain to accept the rinse water. Turn on your water source and the wash chamber fills from the water inlet. When the wash chamber is full, a siphon forms at the drain elbow emptying the chamber through the drain outlet. Fill and empty cycles continue until water source is turned off.

Features:

  • One piece, leakproof, weld-free
  • High-density polyethylene is built for rugged use
  • Large tubing diameter permits faster cycles and allows water to drain completely
  • Water inlet designed to eliminate back siphoning of contaminated water into water line, even if pressure drops
  • Slower cycling is achieved without attachments by turning down water source flow rate

Includes:

  • Clear plastic tubing for inlet and outlet
  • Basket sold separately

Specifications

For Use With Pipet, 24 in.
Height (English) 38 in.
Height (Metric) 97 cm
Size C
Description Pipet Washer-Rinser HDPE C
No. per Pack 1
No. per Case 4