missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pipet Baskets
GREENER_CHOICE

Catalog No. 15350105AA
Change view
Click to view available options
Height (Metric):
37 cm
58 cm
78 cm
Size:
A
B
C
For Use With:
Pipet, 16 in.
Pipet, 24 in.
Pipet, 8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size For Use With
15350105AA 37 cm A Pipet, 8 in.
15350105A 58 cm B Pipet, 16 in.
15350105B 78 cm C Pipet, 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15350105AA Supplier Thermo Scientific™ Supplier No. DS52410020

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets.

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets. A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 0.75 in. (1.9cm) for complete drainage. Use these high-denisty polyethylene baskets inside Nalgene pipet jars to soak pipets in cleaning or disinfection solutions, then drain and transfer into the Nalgene pipet washer for automatic pipet washing and rinsing. Match size letter code for best jar and washer fits.

  • Rugged, resilient baskets cushion pipets and won't corrode
  • Chemically compatible with most acids, bases, alcohols and detergents

Ordering Information:

  • Use with Nalgene pipet jars (Cat. No. 5242-series) and Pipet washers (Cat. No. 5245-series). Match size code letters for best fit.

Specifications

For Use With Pipet, 8 in.
Height (English) 14.75 in.
Height (Metric) 37 cm
Size A
Description Pipet Basket HDPE Size A
Material HDPE