Learn More
Thermo Scientific™ Nalgene™ HDPE Closures: Sterile, Bulk Pack

Seal PET/PETG square media bottles with these HDPE closures, assuring a reliable and leakproof seal.
$190.31 - $302.59
Specifications
| Color | Natural |
|---|---|
| Description | Closure for Media Bottles |
| Material | HDPE |
| Packaging | Bulk |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Neck Finish | Fit for Purpose | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Neck Finish | Fit for Purpose | Price | Quantity & Availability | ||||
0292323B
![]() |
Thermo Scientific™
3421510200 |
20-415 | Sterile |
Case of 280 Each for $190.31
|
|
||||
02925002A
![]() |
Thermo Scientific™
3421510384 |
38-430 | Sterile |
Case of 240 Each for $302.59
|
|
||||
Description
Seal PET/PETG square media bottles with Thermo Scientific™ Nalgene™ HDPE Closures, which provide a reliable and leakproof† seal. These reliable, high-density polyethylene closures are gamma irradiated to provide a 10-6 Sterility Assurance Level (SAL).
Natural HDPE Closures- Available in 20-415 finish, 24-415 finish and 38-430 finish
- Animal Derived Component (ADC) free
- Fit Nalgene PET and PETG Media Bottles that are sold separately without closures
Note: Closures only fit Thermo Scientific Nalgene bottles
Specifications
| Natural | |
| HDPE | |
| Sterile | |
| Sterile | |
| Nalgene PET/PETG square media bottles |
| Closure for Media Bottles | |
| Bulk | |
| USP Class VI, USP <661.1>, non-cytotoxic, non-hemolytic, non-pyrogenic. | |
| Screw Cap |
The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.