missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles
GREENER_CHOICE

Catalog No. 0254320A
Change view
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0254320A 1000 mL
0254320B 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0254320A Supplier Thermo Scientific™ Supplier No. 12201250
Get a Water Bottle with Plastics Purchase
View all promotions

Safely handle acids, alkalis and hot solutions with these beakers, featuring an extra-heavy wall and sturdy rectangular handle for reliable support and dispensing control.

Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.

  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Molded-in rectangular handle provides easy, safe handling and pouring
  • Excellent chemical resistance makes these usable for a wide range of solutions

Specifications

Color Natural translucent
Description Graduated Beakers with Handles
Capacity (Metric) 1000 mL
Material HDPE
Graduation Range 100mL-1000mL
Includes Handle
Increments 100mL
Quantity 1/Pk.; 6/Cs.
Type Beaker
Autoclavable Not Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Dual Scale
Style Handled
Show More Show Less