missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes
GREENER_CHOICE

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.

Supplier:  Thermo Scientific™ 50110012

 View more versions of this product

Catalog No. 033377N


Only null left

Alert:

Do not store in the liquid phase of nitrogen without CryoFlex tubing


Description

Description

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10x10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications

Chemical Identifiers

Cryogenic Screw Top
Polypropylene
Nalgene
Clear
External

Specifications

12.7 mm
Clear
Not Autoclavable
Conical
External
1000
No
Non-sterile
Yes
Polyethylene
No
No
Cryogenic Screw Top
0.5 in.
1.2 mL
Polypropylene
1.5 in.
1000 Tubes
Nalgene
No
1000/Cs.
0.04057 oz.
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions