missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder

Description
Measure aggressive chemicals and other liquids without the risk of breaking with the Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Graduated Cylinder, featuring extraordinary chemical resistance. This cylinder tolerates a wide temperature range - from -270°C to +250°C (-454°F to 482°F). Graduations at 2mL increments with numbered graduations every 10mL are molded-in and won't rub off.
- Low in extractables—won't contaminate contents
- Generous pour spout provides ease in dispensing liquids
- Autoclavable/Graduated/PFA
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PFA |
| Tolerance | ±1.5 mL |
| Diameter (English) | 1.55 in. |
| Scale | 8mL to 100mL in 2mL increments |
| Diameter (Metric) | 39.4 mm |
| Quantity | 1 |
| Graduations | 2 mL |
| Autoclavable | Autoclavable |
| Limit of Error | ±1.50mL |
| Show More |