missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Jerry Can with Closure
GREENER_CHOICE

Catalog No. 0296013
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0296013 20 L
0296012 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0296013 Supplier Thermo Scientific™ Supplier No. 22420050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Long-term container performance, and intended for hard use; Closure Material: Polypropylene; Color: White

Enhance long-term container performance and prevent permeation loss with Thermo Scientific™ Nalgene™ Fluorinated Jerricans with Closure, intended for hard use. Rugged design, wide stance and low center of gravity offer greater stability. Fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption and rectangular shape optimizes limited storage space. Molded-in handle and recessed grip at bottom provide better control when pouring.

  • Integral spout is long enough for accurate pouring with an attached closure that won't get lost
  • Molded-in graduations in 1 gal. and 5 L increments enable easy dispensing
  • Molded-in handle and recessed bottom ensure a sturdy grip when carrying heavy contents
  • Integral shoulder handle and molded bottom grip make lifting comfortable
  • Space-saving rectangular shape permits efficient storage
  • Graduated, leakproof†

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Color White
Closure Material Polypropylene
Closure Size 53B
Closure Type Screw Cap
Color White
Diameter (English) Inner Neck 1.6 in.
Diameter (Metric) Inner Neck 41 mm
Dimensions (L x W x H) 13 x 10 x 18 in. (320 x 245 x 452 mm)
For Use With (Application) Storage, Transportation ​
Graduations Graduated to contain in 5 L/1 gal. increments
Material Fluorinated HDPE
No. per Case 4/Cs.
No. per Pack 1 Ea.
Product Type Jerry Can
Sterility Sterile
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for two minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.