missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Spigot
GREENER_CHOICE

Catalog No. 0296157F
Change view
Click to view available options
Capacity (Metric):
9 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0296157F 9 L
029635D 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0296157F Supplier Thermo Scientific™ Supplier No. DS23270020
Get a Water Bottle with Plastics Purchase
View all promotions

For Use With: Ideal for storing and dispensing a variety of solvents; Closure Material: Fluorinated Polypropylene; Color: White

Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.

Features:

  • Molded-in graduations of 1 gallon and 5L increments
  • Molded-in spigot boss provides strength and leak resistance
  • The rectangular shape saves valuable space
  • Graduated

Includes:

ETFE spigot and fluorinated white polypropylene screw closure

Warning:

Not for use with flammable liquids.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Closure Material Fluorinated Polypropylene
Closure Size 100 mm
Color White (Opaque)
Description Fluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck 86 mm
For Use With (Application) Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure 358 mm
Includes Molded-in spigot boss
Length (Metric) 216 mm
Material Fluorinated HDPE
Product Type Carboy with Spigot
Width (Metric) 147 mm
Show More Show Less