missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Analytical Funnels

Description
For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.
Features:
- Reusable, autoclavable polysulfone lasts for years
- Graduated upper chamber for easy sample measurement
- Includes analytical and sterilization support plates
- Use with filtering flasks or manifolds
Includes:
- Rugged polysulfone funnel
- Polypropylene copolymer cover with three ports
- Three friction-fit TPE caps
- Support plate for 47mm membrane
- No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
- Aluminum clamp
Specifications
Specifications
| Diameter (Metric)Top | 120 mm |
| Capacity (Metric) | 500 mL |
| Material | PSU |
| Autoclavable | Autoclavable |
| Diameter (English)Top | 4.7 in. |
| Height (English) | 8.4 in. |