missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Filling/Venting Closures
GREENER_CHOICE

Catalog No. 0292313Y
Change view
Click to view available options
Closure Size:
53 mm
83 mm
Diameter (English) Inner Tubing:
1/2 in.
1/4 in.
Diameter (Metric) Inner Tubing:
6.35 mm
12.7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (English) Inner Tubing Diameter (Metric) Inner Tubing
0292313Y 53 mm 1/4 in. 6.35 mm
0292315 83 mm 1/2 in. 12.7 mm
0292313Z 83 mm 1/4 in. 6.35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0292313Y Supplier Thermo Scientific™ Supplier No. 21620531

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications by using these polypropylene filling/venting closures.

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications using Thermo Scientific™ Nalgene™ Filling/Venting Closures. Ready to accept additional fluid transfer components such as aseptic connectors and air vent filters, these 3-port closures are available for use with Nalgene bottles and carboys with 53B or 83B closures, including pre-mounted lengths of platinum-cured silicone tubing for easy customization of bottles and carboys.

Features:
  • Autoclavable closures are specifically designed to mate with most Nalgene bottles and carboys
  • Leakproof† systems provide secure, aseptic handling of high-valued products compared to pouring

Includes:
Nalgene 50 platinum-cured silicone tubing and TPE vent port cap.

Specifications

Closure Size 53 mm
Description 3-port closure
Diameter (English) Inner Tubing 1/4 in.
Diameter (Metric) Inner Tubing 6.35 mm
For Use With (Equipment) Nalgene bottles and carboys with 53B closures
Length (Metric) 7.62 cm
Material Polypropylene, Platinum-cured Silicone, TPE, Platinum-cured Silicone
Product Type Closure

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.