missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
GREENER_CHOICE

Catalog No. p-4525034
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Limit of Error:
±1.8 mL
±3.4 mL
±4.8 mL
±9.0 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Limit of Error
11423A 125 mL ±1.8 mL
11423B 250 mL ±3.4 mL
11423C 500 mL ±4.8 mL
11423D 1000 mL ±9.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11423A Supplier Thermo Scientific™ Supplier No. 36730004
Only null left

Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.

Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.

  • Meet the requirement of ASTM E1094
  • Autoclavable (will affect accuracy)
  • Graduated

Specifications

Limit of Error ±1.8 mL
Certifications/Compliance ASTM E1094
Scale Dual Scale mL and ounces
Capacity (Metric) 125 mL
Height (Metric) 148.3 mm
Material PMP
Height (English) 5.84 in.
Base Type Hexagonal
Capacity (English) 4 oz.
No. per Pack 1
No. per Case 12
Capacity 4 oz., 125 mL
Autoclavable Autoclavable
Diameter (English)Top 2.39 in.
Diameter (Metric)Top 60.7 mm
Product Type Graduated Cylinder
Shape Conical
Tolerance ±1.8 mL
Type Pharmaceutical Graduate
Description Graduated Cylinder Pharmaceutical PMP 125mL
Show More Show Less