missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
GREENER_CHOICE

Catalog No. 11423D
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Limit of Error:
±1.8 mL
±3.4 mL
±4.8 mL
±9.0 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Limit of Error
11423D 1000 mL ±9.0 mL
11423A 125 mL ±1.8 mL
11423B 250 mL ±3.4 mL
11423C 500 mL ±4.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11423D Supplier Thermo Scientific™ Supplier No. 36730032
Get a Water Bottle with Plastics Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.

Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.

  • Meet the requirement of ASTM E1094
  • Autoclavable (will affect accuracy)
  • Graduated

Specifications

Limit of Error ±9.0 mL
Capacity (English) 32 oz.
Capacity 32 oz., 1000 mL
Autoclavable Autoclavable
Diameter (English)Top 4.82 in.
Diameter (Metric)Top 122.4 mm
Product Type Graduated Cylinder
Shape Conical
Tolerance ±4.8 mL
Type Pharmaceutical Graduate
Description Graduated Cylinder Pharmaceutical PMP 1000mL
Scale Dual Scale mL and ounces
Base Type Hexagonal
Capacity (Metric) 1000 mL
Height (English) 11.34 in.
Height (Metric) 288 mm
Material PMP
Certifications/Compliance ASTM E1094
Quantity 1/Pk., 6/Cs.
Show More Show Less