missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover
GREENER_CHOICE

Catalog No. 14831332E
Change view
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
56.8 L
114 L
208 L
378 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14831332E 56.8 L
14831100 19 L
14831101 28 L
14831102 38 L
14831104 114 L
14831105 208 L
14831108 378 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14831332E Supplier Thermo Scientific™ Supplier No. 112000015

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.

Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.

Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.

Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately.

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Specifications

Type Tank with Cover
Diameter (English) Outer 13 in.
Diameter (Metric) Outer 33 cm
Material Polypropylene
Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Height (English) 27 in.
Height (Metric) 69 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.