missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems

Catalog No. 1167661
Change view
Click to view available options
Holds:
1 and 1.5 mL Vials
2 mL Vials
5 mL Vials
Vial Capacity:
100
25
81
Quantity:
1/Cs.
10/Cs.
20/Cs.
80/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Vial Capacity Quantity
1167661 5 mL Vials 81 1/Cs.
1167647 1 and 1.5 mL Vials 100 10/Cs.
116763A 2 mL Vials 25 80/Cs.
116763C 2 mL Vials 81 20/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1167661 Supplier Thermo Scientific™ Supplier No. CS509X10

Obtain a comprehensive solution when plastic is preferred to fiberboard.

Obtain a comprehensive solution when plastic is preferred to fiberboard. Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems fit in Thermo Scientific stainless-steel, ultra-low temperature freezer racks.

  • Warranty varies by country, please contact us for details

Specifications

Type Cryogenic Storage Box
Capacity (Metric) 5 mL
For Use With (Equipment) Locator Jr. Plus, Locator 4 Plus, Locator 6 Plus
Height (English) Exterior 4 in.
Vial Capacity 81
Holds 5 mL Vials
Quantity 1/Cs.