missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner

Description
Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.
- Made of 0.125″ (3.2mm) thick, closed-cell polyethylene foam to cushion benchtop items
- Smooth and resilient, this non-absorbent pad is versatile in your lab — use for a multitude of purposes
- Excellent chemical resistance provides protection against spills wherever placed
- Can be cut to any size to fit benches, shelves, drawers — anywhere protection is needed against spills, vibration, heat, dirt or breakage
Specifications
Specifications
| Product Type | Bench/Drawer Liner |
| Material | Polyethylene |
| Length (English) | 50 ft. |
| Length (Metric) | 15.2 m |
| Width (English) | 12 in. |
| Width (Metric) | 31 cm |
| Description | Polyethylene bench/drawer liners |
| No. per Case | 2 |
| No. per Pack | 1 |
| Item Description | Liners Clean Sheets XLPE 30.5 cm x 15 m |