missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liner
GREENER_CHOICE

Catalog No. 12007104
Change view
Click to view available options
Width (English):
12 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
12007104 12 in.
12007105 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12007104 Supplier Thermo Scientific™ Supplier No. 62831250

Find a variety of uses for these polyethylene bench/drawer liners, such as sink liners or titration backgrounds.

Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.

  • Made of 0.125″ (3.2mm) thick, closed-cell polyethylene foam to cushion benchtop items
  • Smooth and resilient, this non-absorbent pad is versatile in your lab — use for a multitude of purposes
  • Excellent chemical resistance provides protection against spills wherever placed
  • Can be cut to any size to fit benches, shelves, drawers — anywhere protection is needed against spills, vibration, heat, dirt or breakage

Specifications

Product Type Bench/Drawer Liner
Material Polyethylene
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 12 in.
Width (Metric) 31 cm
Dimensions (L x W) 30.5 cm x 15 m
Description Polyethylene bench/drawer liners
Quantity 2/Cs.