missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
GREENER_CHOICE

Catalog No. 1019850F
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
13 mm
20 mm
24 mm
28 mm
Limit of Error:
±0.10 mL
±0.16 mL
±0.20 mL
±0.24 mL
±0.40 mL
±0.60 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Limit of Error
1019850F 1000 mL 28 mm ±0.60 mL
1019850A 50 mL 13 mm ±0.10 mL
1019850B 100 mL 20 mm ±0.16 mL
1019850C 200 mL 20 mm ±0.20 mL
1019850D 250 mL 20 mm ±0.24 mL
1019850E 500 mL 24 mm ±0.40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1019850F Supplier Thermo Scientific™ Supplier No. 40001000
Get a Water Bottle with Plastics Purchase
View all promotions

Lighter in weight than glass, these flasks are break-resistant, offer excellent chemical resistance and protect against leakage and contamination.

Lighter in weight than glass, Thermo Scientific™ Nalgene™ ASTM Class B Polypropylene Copolymer Volumetric Flasks with Closure offer excellent chemical resistance and are calibrated To Contain and To Deliver at 20°C (68°F). These shatterproof flasks can play an important part in lab safety programs. Leakproof† protection when used with provided Nalgene closure.

Features:
  • Break resistant, excellent chemical resistance for years of dependable use in your lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • 200mL size has additional line at 203mL level for BOD and DO determinations
  • Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated

Specifications

Capacity (English) 32 oz.
Certifications/Compliance Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
Description Flask Volumetric PP 1000mL
Capacity (Metric) 1000 mL
Material PPCO
Height (English) 12.4 in.
Height (Metric) 316 mm
Limit of Error ±0.60 mL
No. per Case 6
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Diameter (Metric) Outer 121 mm
Weight (Metric) 123 g
Culture Area Not applicable
Surface Treatment Not applicable
Volume (Metric) Working 1000 mL
Closure Size 28 mm
Show More Show Less

Warning: Autoclavable but accuracy will be affected. Before autoclaving, remove closure and set it on top without engaging threads.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.