Learn More
Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius
Supplier: Thermo Scientific™ 40010500
Description
Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.
- Break resistance and excellent chemical resistance for years of dependable use in the lab
- Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
- No meniscus to confuse readings
- Polypropylene closure
- Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
- Autoclavable/Leakproof†/Graduated
Specifications
| 16 oz. | |
| Flask Volumetric PMP 500mL | |
| PMP | |
| 269 mm | |
| 8 | |
| Autoclavable but will affect accuracy | |
| Yes | |
| Non-sterile | |
| Round | |
| 94 mm | |
| Not applicable | |
| 500 mL |
| Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability | |
| 500 mL | |
| 10.9 in. | |
| ±0.40 mL | |
| 1 | |
| Reusable | |
| Narrow | |
| B | |
| Screw | |
| 70 g | |
| Not applicable | |
| 24 mm |
Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.