missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
GREENER_CHOICE

Catalog No. 1019852A
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
13 mm
20 mm
24 mm
28 mm
Limit of Error:
±0.10 mL
±0.16 mL
±0.24 mL
±0.40 mL
±0.60 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Limit of Error
1019852A 50 mL 13 mm ±0.10 mL
1019852C 100 mL 20 mm ±0.16 mL
1019852E 250 mL 20 mm ±0.24 mL
1019852F 500 mL 24 mm ±0.40 mL
1019852G 1000 mL 28 mm ±0.60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1019852A Supplier Thermo Scientific™ Supplier No. 40010050
Get a Water Bottle with Plastics Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated

Specifications

Capacity (English) 1.69 oz.
Certifications/Compliance Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
Description Flask Volumetric PMP 50mL
Capacity (Metric) 50 mL
Material PMP
Height (English) 5.8 in.
Height (Metric) 147 mm
Limit of Error ±0.10 mL
No. per Case 12
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Diameter (Metric) Outer 46 mm
Weight (Metric) 15 g
Culture Area Not applicable
Surface Treatment None
Volume (Metric) Working 50 mL
Closure Size 13 mm
Show More Show Less

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.