Learn More
Thermo Scientific™ Nalgene™ Centrifuge Bottle Sealing Cap Assembly
Description
Provide an added level of reliability when running at maximum speeds with the Thermo Scientific™ Nalgene™ Centrifuge Bottle Sealing Cap Assembly, for use with selected 250 and 290mL Thermo Scientific™ Nalgene™ centrifuge bottles with 38mm closure size.
- Recommended for use with Nalgene 250mL centrifuge bottles with 38mm closure. See product insert for bottle compatibility.
- Top fits securely for use at maximum speeds without leakage
- Autoclavable/Leakproof† when used with recommended Nalgene 250mL centrifuge bottles
Includes: Includes polypropylene screw cap and shoulder ring, Tefzel™ ETFE plug, and Viton™ fluoroelastomer O-ring to form a leakproof† seal when used with Nalgene Centrifuge Bottles.
Specifications
Specifications
| Description | Centrifuge Bottle Sealing Cap Assembly |
| Material | Polypropylene, ETFE, Fluoroelastomer |
| No. per Case | 2 |
| No. per Pack | 2 |
| Thread Size (Metric) | S3 mm |
| Liner Material | ETFE, Fluoroelastomer |
| Neck Finish | S3 mm |
| For Use With (Equipment) | 250 and 290mL Nalgene centrifuge bottles 3120-0250, 3122-0250, 3123-0250, 3127-0250 |
| Autoclavable | Autoclavable |
| Product Type | Bottle Cap Assembly |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.