Learn More
Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure: Bulk Pack
Reduce UV light transmission and protect light-sensitive liquids by using these opaque amber HDPE bottles, ideal for packaging applications.
Supplier: Thermo Scientific™ 3120040004
Description
Reduce UV light transmission and protect light-sensitive liquids by using Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure. These bottles are ideal for packaging applications.
- Opaque amber HDPE narrow mouth bottles with opaque amber polypropylene closure
- Uniform walls are resistant to splitting or puncturing
- Linerless caps included
- Bulk-packed for packaging applications
- Complies with USP requirements of light resistant containers
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| Narrow-Mouth Boston Round Bottle | |
| HDPE | |
| 500 | |
| Opaque Amber | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition. | |
| No | |
| Round | |
| Narrow Mouth Bottle | |
| 3.97 in. | |
| Polypropylene | |
| 50 mm | |
| No |
| 125 mL | |
| Opaque Amber | |
| 18 mm | |
| 500 | |
| Non-sterile | |
| 24 mm | |
| Yes | |
| Narrow | |
| 101 mm | |
| 1.98 in. | |
| Unlined | |
| 24 mm | |
| Yes (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.