missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels

Description
Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.
Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.
- Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
- All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)
Specifications
Specifications
| Diameter (Metric)Top | 75 mm |
| Capacity (Metric) | 186 mL |
| Material | Polypropylene |
| Height (Metric) | 147 mm |
| Autoclavable | Autoclavable |
| Description | Funnel Buchner PP 70mm |
| Length (Metric) Stem | 65mm |
| Quantity | 1/Pk.; 6/Cs. |