missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels
GREENER_CHOICE

Catalog No. 10362B
Change view
Click to view available options
Capacity (Metric):
83 mL
186 mL
358 mL
919 mL
2.91 L
Diameter (Metric)Top:
58 mm
75 mm
99 mm
132 mm
175 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top
10362B 83 mL 58 mm
10362C 186 mL 75 mm
10362D 358 mL 99 mm
10362E 919 mL 132 mm
10362G 2.91 L 175 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10362B Supplier Thermo Scientific™ Supplier No. 42800550

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.

Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.

  • Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
  • All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)

Specifications

Diameter (Metric)Top 58 mm
Capacity (Metric) 83 mL
Material Polypropylene
Height (Metric) 104 mm
Autoclavable Autoclavable
Description Funnel Buchner PP 55mm
Length (Metric) Stem 45mm
Quantity 1/Pk.; 8/Cs.