missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels
GREENER_CHOICE

Catalog No. 0974030G
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
Pore Size:
0.2 μm
0.45 μm
Color:
Gray with Black Grid
White
White with Black Grid
White with Gray Grid
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Pore Size Color
0974030G 100 mL 0.2 μm White
0974030B 150 mL 0.45 μm White with Gray Grid
0974029 100 mL 0.45 μm Gray with Black Grid
0974030J 250 mL 0.2 μm White
0974030D 100 mL 0.45 μm White with Black Grid
0974030K 250 mL 0.45 μm White with Black Grid
12456666 250 mL 0.45 μm Gray with Black Grid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0974030G Supplier Thermo Scientific™ Supplier No. 1450020
Only null left

Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.

Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.

Features:
  • High impact polystyrene collars are rugged for reliable performance
  • Preassembled, sterile, individually are bagged to ensure sample integrity
  • Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
  • 47mm diameter cellulose nitrate membrane is certified for water quality work
  • 250mL sizes are useful when testing beverages that may foam
  • Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Note: Designed for single use only

Includes: Six funnel adapters with each case

Specifications

Capacity (Metric) 100 mL
Certifications/Compliance Meet requirements of APHA Standard Methods and EPA requirements for water quality work.
Color White
Diameter (Metric) Filter 47 mm
For Use With (Equipment) Filter Manifold, Filtering Flask
Pore Size 0.2 μm
Quantity 50 Pk.
Product Type Filtering Funnel
Material (Membrane) Cellulose Nitrate