missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack
GREENER_CHOICE

Catalog No. 1544360
Change view
Click to view available options
Dimensions (L x W x H):
7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
1544360 7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1544360 Supplier Thermo Scientific™ Supplier No. 10010010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Securely hold three Imhoff cones with this durable and transparent settling cone rack, featuring a wide base for stability on the lab bench.

Securely hold three Imhoff cones with the durable and transparent Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack, featuring a wide base for stability on the lab bench.

Features:
  • Transparent; easily see level of contents
  • Can also be used to hold 500 and 1000mL Nalgene separatory funnels (Cat. Nos. 4300 and 4301) for glass separatory funnels

Settling Cone Graduation Intervals

  • 0-1mL: 0.1mL
  • 1-10mL: 0.5mL
  • 10-20mL: 1mL
  • 20-40mL: 2mL
  • 40-100mL: 10mL
  • 100-500mL: 50mL
  • 500-1000mL: 100mL

Specifications

Description Imhoff Cone Rack
Material Acrylic
No. per Case 4
No. per Pack 1
Type Imhoff Settling Cone
Dimensions (L x W x H) 7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm)
Length (English) 7.7 in.
Length (Metric) 19.6 cm
Width (English) 16.1 in.
Width (Metric) 41 cm
Height (English) 14.5 in.
Height (Metric) 37 cm
Show More Show Less