missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets
GREENER_CHOICE

Catalog No. p-4520586
Change view
Click to view available options
Height (Metric):
17.8 cm
30.5 cm
45.7 cm
No. of Shelves:
2
3
4
Shelf Positions:
3
5
7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) No. of Shelves Shelf Positions
0864220 17.8 cm 2 3
0864221 30.5 cm 3 5
0864222 45.7 cm 4 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0864220 Supplier Thermo Scientific™ Supplier No. 53170070
Only null left

Store anhydrous, hygroscopic biological and chemical compounds in a tight seal with clear Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets.

Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.

Features:

  • Neoprene gasket on door ensures tight seal
  • Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
  • Removable, lipped tray holds solid desiccant in place
  • Shelves are removable, adjustable and vented to maximize airflow

Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)

Specifications

Autoclavable Not Autoclavable
Description Desiccator Cabinet Acrylic 178 x 305 x 305mm
Cabinet Style Front-loading
No. of Shelves 2
Shelf Positions 3
Height (English) 7 in.
Height (Metric) 17.8 cm