missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
GREENER_CHOICE

Catalog No. 03705B
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03705B 25 mL
03705C 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.
Catalog No. 03705B Supplier Thermo Scientific™ Supplier No. 36500025
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,

  • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
  • Transparent/Graduated
  • Class B, Meet ASTM E287
  • Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025

Specifications

Capacity (Metric) 25 mL
Length (Metric) 528 mm
Material Acrylic
Graduations 0.1 mL
No. per Pack 1
No. per Case 4
Stopcock Material PTFE
Tolerance ±0.06 mL
Type Buret
Class Class B
Certifications/Compliance ASTME287
Show More Show Less