missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 870 PFA Tubing
GREENER_CHOICE

Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption.

Supplier:  Thermo Scientific™ 80510250

 View more versions of this product

Catalog No. 14176258



Only null left

Description

Description

Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Wider temperature range -270° to +260°C (-518° to +500°F)
  • High level of inertness for high purity applications
  • Sterilization by autoclaving, gas, dry heat and disinfectants
  • Two 25' coils per case except larger sizes

Note:

Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.

Please recycle the corrugate cartons in which your Nalgene products are packaged.

Specifications

Chemical Identifiers

Food-Grade materials comply with 21 CFR 177.1520 for food packaging
PFA
Transparent
10 x OD bend radius
260°C
Autoclavable
25
60 (Shore D)
500°F
Semi-rigid Tubing

Specifications

Food-Grade materials comply with 21 CFR 177.1520 for food packaging
5/32 in.
PFA
6.4 mm
15.24 m
4 mm
Transparent
10 x OD bend radius
500°F
Semi-rigid Tubing
Autoclavable
4 mm
1/4 in.
50 ft.
5/32 in.
25
60 (Shore D)
290 psig at 73°F (23°C), 145psig at 185°F (85°C)
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions