Learn More
Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing

Description
Use Thermo Scientific Nalgene 65 Braided Platinum-Cured Silicone Tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, and bioprocess manufacturing. This durable, high-purity tubing features an interwoven polyester braid for added safety, pressure and kink resistance.
Features a low binding suface to minimize absorption of proteins and food products.
- Contains no phthalate plasticizers or peroxides to leach out into transported fluid
- Noncytotoxic and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, ETO, and chemical procedures
- Durometer hardness: Shore A, 65
Warranty: 90 days
Ordering information: double-bagged in 25 ft (7.6 m) cases; 23°C
Sterilization guidelines: If practical, ethelene oxide is recommended. Even when autoclaved properly, large-diameter tubing (i.e., greater than 1/2 inch (12 mm)) may kink or become distorted. If possible, select heavy-wall tubing.
Autoclaving: 121°C/12 psig (1 bar) for 15 minutes. Clean and rinse tubing with distilled water before autoclaving. Certain chemicals that have no appreciable effect on resins at room temperature may cause deterioration at autoclaving temperatures unless removed with distilled water beforehand.
Gas: ethylene oxide formaldehyde
Disinfectants: formalin, ethanol, etc.
Radiation: gamma irradiation up to 50 kGy
Specifications
Specifications
| Certifications/Compliance | Meets U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.52 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 5/8 in. |
| Diameter (Metric) Outer | 16.67 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Thickness (English) | 3/64 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.