Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps

Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
Supplier: Thermo Scientific™ 80603024
Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
Features:- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25 ft. (7.6 m)
Note:
Not intended for invasive use.
Chemical Identifiers
| Autoclavable | |
| 25 ft. | |
| 25 Pk. | |
| 50 (Shore A) | |
| 450°F | |
| Flexible Tubing |
| Platinum-cured Silicone | |
| 7.6 m | |
| Translucent | |
| 4 x OD bend radius | |
| 232°C | |
| 25 Pk. |
Specifications
| Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards. | |
| 1/4 in. | |
| Platinum-cured Silicone | |
| 7.6 m | |
| 24 | |
| 50 (Shore A) | |
| 450°F | |
| Flexible Tubing |
| Autoclavable | |
| 0.64 cm | |
| 25 ft. | |
| 25 Pk. | |
| Translucent | |
| 4 x OD bend radius | |
| 232°C | |
| 25 Pk. |