missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps

Catalog No. 14176277
Change view
Click to view available options
Tubing Size:
16
17
24
73
82
Diameter (Metric) Inner:
0.32 cm
0.64 cm
0.95 cm
1.3 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Diameter (Metric) Inner
14176277 16 0.32 cm
14176278 17 0.64 cm
14176281 24 0.64 cm
14176294 73 0.95 cm
14176295 82 1.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14176277 Supplier Thermo Scientific™ Supplier No. 80603016

Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.

Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

Features:
  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 25 ft. (7.6 m)

Note:

Not intended for invasive use.

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards.
Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 0.32 cm
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Packaging Quantity 25 Pk.
Tubing Size 16
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Flexible Tubing
Quantity 25 Pk.
Show More Show Less