Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Supplier: Thermo Scientific™ N80600080
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
| Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
| 1/4 in. | |
| Platinum-cured Silicone | |
| 13 mm | |
| 15.24 m | |
| 0.32 cm | |
| Translucent | |
| 4 x OD bend radius | |
| 450°F | |
| Flexible Tubing |
| Autoclavable | |
| 6.4 mm | |
| 1/2 in. | |
| 50 ft. | |
| 1/8 in. | |
| 50 | |
| 50 (Shore A) | |
| 10 psig at 320°F (160°C) | |
| 232°C |