missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Specifications
| Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 5/8 in. |
| Diameter (Metric) Inner | 16 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 7/8 in. |
| Diameter (Metric) Outer | 22 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Thickness (English) | 1/8 in. |
| Show More |