missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
GREENER_CHOICE

Catalog No. 14176332B
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/8 in.
9/16 in.
1 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
14176332B 1/8 in. 1/4 in.
14176332A 1/16 in. 1/8 in.
14176332C 3/16 in. 5/16 in.
14176332D 3/16 in. 3/8 in.
14176332E 1/4 in. 3/8 in.
14176332G 1/4 in. 1/2 in.
14176332J 3/8 in. 1/2 in.
14176332K 3/8 in. 9/16 in.
14176332L 3/8 in. 5/8 in.
14176332N 1/2 in. 3/4 in.
14176332P 5/8 in. 7/8 in.
14176332Q 3/4 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14176332B Supplier Thermo Scientific™ Supplier No. 80600030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.2 mm
Material Platinum-cured Silicone
Diameter (English) Outer 1/4 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 50
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 12 psig at 320°F (160°C)
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Flexible Tubing
Show More Show Less