missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom

Description
Thermo Scientific Nalgene 5-Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture. The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System. The shake flasks come with a vented cap and are made of clear PETG, which is robust and break resistant.
Features of Nalgene 5-Liter Shake Flasks include:
- Sterile
- Non-pyrogenic as per ISO 10993-5
- Non-cytotoxic
- DNase/RNase-free
- Large liquid surface area for increased gas exchange
- Graduated markings for quick volume assessment
- Attached carrying handle for easy transport
- Peel-open packaging for quick access
- Use Cat. No. 4115-5000 for transient transfection of ExpiCHO Expression System
Specifications
Specifications
| Certifications/Compliance | Non-pyrogenic, Non-cytotoxic |
| Closure Material | HDPE |
| Color | Clear |
| Capacity (Metric) | 5 L |
| Material | PETG |
| For Use With (Application) | Suspension Cell Culture |
| Height (Metric) | 285 mm |
| No. per Case | 4 Flasks |
| No. per Pack | 4/Pk. |
| Shape | Angled Bottom |
| Show More |
For Laboratory Use