missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing
GREENER_CHOICE

Catalog No. 14176173
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
3/8 in.
Maximum Pressure:
28 psig at 125°F, 56 psig at 73°F
38 psig at 125°F, 76 psig at 73°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure
14176173 3/8 in. 1/2 in. 28 psig at 125°F, 56 psig at 73°F
14176172 1/4 in. 3/8 in. 38 psig at 125°F, 76 psig at 73°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14176173 Supplier Thermo Scientific™ Supplier No. 80300120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Features:

  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information: In packs of 50ft. (15.2m)

.

Specifications

Certifications/Compliance Transparent
Autoclavable Not Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 0.95 cm
Material Polyurethane
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 1.27 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 50
Color Transparent
Hardness 65 (Shore A)
Flexibility 6 x OD bend radius
Maximum Pressure 28 psig at 125°F, 56 psig at 73°F
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) 85°C
Product Type Flexible Tubing
Show More Show Less