missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 230mm Ceramic Metal Desiccator Plate
GREENER_CHOICE

Catalog No. 0864210
Change view
Click to view available options
Diameter (Metric) Outer:
230 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
0864210 230 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0864210 Supplier Thermo Scientific™ Supplier No. 53120230

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure greater resistance to thermal shock than porcelain using this guaranteed unbreakable and corrosion-resistant ceramic metal desiccator plate.

Ensure greater resistance to thermal shock than porcelain using the guaranteed unbreakable and corrosion-resistant Thermo Scientific™ Nalgene™ 230mm Ceramic Metal Desiccator Plate.

  • 230mm diameter fits the Nalgene Classic Dessicator (5311-0250) as well as the 250mm Nalgene Blue Desiccators (5309-0250 and 5310-0250)
  • Numbered quadrants for easy location of crucibles and other containers
  • Six holes in each quadrant and a 3mm center hole to enhance airflow and drying efficiency
  • Autoclavable

Ordering Information:
Individually packaged

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications

Diameter (Metric) Outer 230 mm
Description Desiccator Plate Ceramic/Metal 230mm
Diameter (English) Outer 9.1 in.
Quantity 1/Pk.