missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Series 400 Half-Mask Respirators with N95 Assembly
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows users to inhale a larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to trap exhaled air and lift diaphragm off the valve seat with very little effort, creating more space for air to exit the mask
- Rolled sealing flange provides comfort and improves fitting capabilities
- Textured sealing area reduces risk of the mask slipping on the face
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Specifications
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Filter Type | N95 |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Small/Medium |
| With Exhalation Valve | Yes |
| Facepiece Material | Thermoplastic Elastomer |
| For Use With (Equipment) | Cartridges/Diskits |
| Model | 4-SM-DN5Z |
| Show More |