missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ Plus 8005PF Nitrile Gloves

Nitrile Gloves are 8 mil thick and three times more resistant to punctures than latex and vinyl.

Supplier:  SHOWA™ 8005PFXL

 View more versions of this product

Catalog No. 29-635-3570



Only null left
Explore available promotions

Description

Description

These powder-free, 100% nitrile gloves are ideal for a number of applications, including blood drawing, dental hygiene, food preparation, emergency medical services, lab work, and pharmaceutical handling. Patented low-modulus, soft-nitrile formulation offers excellent tactile sensitivity, comfort and dexterity as well as a cooler, drier feel.

 

  • Resist a broad range of chemicals in applications where protection from intermittent chemical contact or splash is required
  • Ambidextrous
  • Reduces hand fatigue
  • Single use
  • Length: 9.5 in. (24 cm)
  • Color: Blue
  • Made in the USA

Order Info

N-DEX Original (Style 7005PF) gloves packaged 100 per dispenser pack, 20 dispenser packs (2000 gloves) per case. N-DEX Plus gloves (Style 8005) gloves packaged 50 per dispenser pack, 20 dispenser packs (1000 gloves) per case.

Specifications

Specifications

21 CFR 170-199, FDA, NFPA, OSHA
1.5
Single-use
Yes
Powder Free
8 mil
Rolled
9 MPa
24 cm
Industrial
Blue
No Texture
Nitrile
X-Large
0.20 mm
8005PFXL
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions