missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 7705PFT Fluorescent Green Nitrile Gloves
Accelerator-free, disposable nitrile gloves are fluorescent green for increased visibility and feature bisque textured fingertips ideal for handling parts and general maintenance tasks.
Supplier: SHOWA™ 7705PFTL
Description
- High visibility fluorescent green color
- Latex-free, 100% nitrile
- Accelerator-free, low-modulus formulation
- Textured fingertips
- Rolled cuff
- Second-skin feel reduces hand fatigue
Specifications
| ASTM F1671, NFPA 1999, FDA 21 CFR 170-199 | |
| Industrial, Laboratory | |
| Hi-vis Green | |
| Partially Textured | |
| 0.10 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| 4 mil | |
| No | |
| N-DEX™ 7705PFT | |
| 24.13 cm |
| No | |
| 1.5 | |
| Single-use | |
| 4 mil | |
| No | |
| Nitrile | |
| 0.10 mm | |
| Large | |
| 0.10 mm | |
| 7705PFTL | |
| 9.5 in. |