missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ 7705PFT Fluorescent Green Nitrile Gloves

Catalog No. 19170357c
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170357C Medium
19170357B Small
19170357D Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19170357C Supplier SHOWA™ Supplier No. 7705PFTM
Only null left

Accelerator-free, disposable nitrile gloves are fluorescent green for increased visibility and feature bisque textured fingertips ideal for handling parts and general maintenance tasks.

  • High visibility fluorescent green color
  • Latex-free, 100% nitrile
  • Accelerator-free, low-modulus formulation
  • Textured fingertips
  • Rolled cuff
  • Second-skin feel reduces hand fatigue

Specifications

Certifications/Compliance ASTM F1671, NFPA 1999, FDA 21 CFR 170-199
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Hi-vis Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Model 7705PFTM
Series N-DEX™ 7705PFT
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less