missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MZ 2C NT + AK + M + D Dry Chemistry Vacuum System
Dry vacuum system provides the essential features for basic rotary evaporation
Supplier: BrandTech™ VACUUBRAND™ 20732703
Includes: Operating manual, power cord.
Description
Powered by an MZ 2C NT chemistry-design vacuum pump, this system includes an inlet catchpot and integrated gas ballast to handle condensed vapors, as well as a Bourdon (dial) vacuum gauge that provides relative pressure readings and trend indication. A fluoropolymer valve provides safe manual flow control to match pumping speed to vapor flow to help prevent bumping.
- Pumps are engineered for performance, with flowrates up to 40% higher at working vacuum levels than competitive pumps with similar free air capacity ratings
- Chemistry-design diaphragm vacuum pump has a flow path constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms
- It is also equipped with a gas ballast to provide consistent pump performance with condensed vapors with minimal compromise of ultimate vacuum
- Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps
- Typical service intervals are from 10,000 to 15,000 operating hours - years in many applications
- Flow control and solvent recovery accessories are also made of premium, corrosion-resistant materials, such as borosilicate glass for the catchpot
- Ultimate vacuum: 5 Torr (7 mbar)
- Free air capacity: 38 lpm (1.4 cfm)
Warranty
One year
Specifications
| Without gas ballast - 5.3 Torr; with gas ballast - 9 Torr | |
| 3.4 A | |
| 1500 to 1800 | |
| 120 V 60 Hz | |
| MZ 2C NT | |
| -10°C to +60°C | |
| 13.4 kg | |
| 40°C | |
| 38 L/min. | |
| 12.32 in. | |
| 12.2 in. | |
| 9.56 in. | |
| Chemical Duty Vacuum Pump | |
| 50°F | |
| 120 V |
| 0.18 hp | |
| Operating manual, power cord | |
| CE | |
| ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve | |
| US | |
| 29.5 lb. | |
| 104°F | |
| 10°C | |
| 60 Hz | |
| 31.3 cm | |
| 31 cm | |
| 24.3 cm | |
| IP40 | |
| 16 psi (1.1 bar) |