missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mystaire™ Latitude™ Series C Balance Enclosure
Mystaire™ Latitude™ Series C Balance Enclosure provides biotechnology and pharmaceutical companies with an important safety solution when handling potentially harmful chemicals in particulate and/or liquid form.
$22142.62 - $28918.72
Specifications
| Height (English) | 41 in. |
|---|---|
| Height (Metric) | 1041 mm |
Includes: Primary and Permanent HEPA Filters
| Catalog Number | Mfr. No. | Width (English) | Amperage | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Amperage | Price | Quantity | ||||
|
15-338-971
|
Mystaire™
MYLBE72 |
72 in. | 6 A |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15-338-970
|
Mystaire™
MYLBE48 |
48 in. | 4.2 A |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Horziontal laminar airflow pattern
- EverSafe automatic safety controller
- Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
- Permanent safety HEPA filter
- Dark Blue base for contrast in powder clean up
- Waste port to attach Waste bag for disposal of weighing vessels and gloves
Certifications
Ashrae 110
Compliance
UL, CE, CSA
Warranty
One year
Specifications
| 41 in. | |
| 1041 mm |