missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMANTM Volume Display Windows
Description
- Six available colors
- Easily replace the colored window at your convenience
Specifications
Specifications
| Autoclavable | Autoclavable |
| Calibrated | No |
| Material | Polystyrene, Polypropylene |
| Sterility | Non-sterile |
| Graduated | No |
| Quantity | 1 |
| Color | Red |
| Type | Display Window |
| Disposable | Reusable |
| For Use With (Equipment) | MyPIPETMAN |