missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abnova™ mutaFISH™ KRAS G12wt G13wt RNA Probes
Description
mutaFISH™ KRAS G12wt G13wt RNA Probes is designed to detect human KRAS G12/G13 wildtype on single strand RNA in cells using padlock probe and in situ rolling-circle amplification technology.
Specifications
Specifications
| Content And Storage | Store at -20°C. |
| Description | v-Ki-ras2 Kirsten rat sarcoma viral oncogene homolog |
| Detection Method | Fluorescence |
| Format | Kit |
| Label or Dye | Cy5 |
| For Use With (Application) | mutaFISH-Ce |
| Location | KRAS: Exon 2 (G12, G13) |
| Product Type | DNA/RNA |
| Quantity | 1 Probe Set |
| Size | 1 Probe Set |